Filter Element, 1 Micron, 650 SCFM
Mfr # 3PP30-295
Zoro # G0980743
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Cellulose
Max. Temp. (F)
175
Replaces
Pall PCC-700AF, PCC-1200AF
Media Type - Air Treatment
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PP30-295
Zoro #
G0980743
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Cellulose
Max. Temp. (F)
175
Replaces
Pall PCC-700AF, PCC-1200AF
Media Type - Air Treatment
Cellulose
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
For Substance Type
Air
Filter Rating
3 micron
Filter Element Material
Cellulose
Filter Type
Particulate
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Cellulose, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.