Zoro Homepage

Filter Element, 1 Micron, 67 SCFM

  • Mfr # AP26-265

  • Zoro # G2774633


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Replaces
Pall MDC-1202SAU
Item - Air Filter Elements
Pneumatic Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP26-265
Zoro #
G2774633
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Item
Compressed Air Filter Element
Replaces
Pall MDC-1202SAU
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Carbon
For Substance Type
Air
Filter Element Material
Carbon
Filter Type
Adsorption

Description

Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.