Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 1 Micron, 807 SCFM

  • Mfr # 10CU25-187

  • Zoro # G1499522


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Replaces
Hankinson 0731-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CU25-187
Zoro #
G1499522
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Replaces
Hankinson 0731-8
Filter Rating - Air Treatment
1 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Filter Element Material
Microglass
Series
HN8S
Filter Rating
1 micron
Filter Efficiency
95 %
Filter Type
Coalescing
For Fluid Type
Compressed Air and Gas
For Substance Type
Air; Gas

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Filter Efficiency 95 Percent, For Fluid Type Compressed Air and Gas, For Substance Type Air; Gas, Series HN8S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.