Zoro Homepage

Filter Element, 10 Micron, 10 GPM

  • Mfr # 924450

  • Zoro # G2449447


product price: $65.59
/ea

Key Features

Filter Media - Filters
Paper
Micron Rating
10
Parker Interchange
924450
Housing Type
Single
Microns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924450
Zoro #
G2449447
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Paper
Micron Rating
10
Parker Interchange
924450
Housing Type
Single
Microns
10
Seal
Nitrile
Max. Flow GPM
10
For Use With
Mfr. No. 10MF40SA 10C
Filters
Discharge
Item
Hydraulic Filter Element
Filter Media
Cellulose
Max. Flow
10 gpm
Housing Type - Filters
Single Length
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 10 gpm, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.