Zoro Homepage

Filter Element, 10 Micron, 120 GPM, 150 PSI

  • Mfr # 932679Q

  • Zoro # G1395667


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
932679Q
Schroeder Interchange
KKZ10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932679Q
Zoro #
G1395667
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
932679Q
Schroeder Interchange
KKZ10
Seal
fluorocarbon
Microns
10
Item
Hydraulic Filter Element
Operating Pressure (PSI)
150
Filter Media
Microglass III
Max. Flow GPM
120
Filters
Contaminants
Seal Material
Fluorocarbon
Max. Flow
120 gpm
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 120 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.