Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 10 Micron, 15 GPM, 150 PSI

  • Mfr # 932612Q

  • Zoro # G1619414


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
932612Q
Pall Interchange
HC9020FKS4H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932612Q
Zoro #
G1619414
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
932612Q
Pall Interchange
HC9020FKS4H
Filters
Contaminants
Filter Media
Microglass III
Microns
10
Item
Hydraulic Filter Element
Operating Pressure (PSI)
150
Max. Flow GPM
15
Seal
fluorocarbon
Max. Flow
15 gpm
Seal Material
Fluorocarbon
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 15 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.