Zoro Homepage

Filter Element, 10 Micron, 50 GPM, 150 PSI

  • Mfr # 925520

  • Zoro # G1120314


product price: $46.29
/ea

Key Features

Filter Media - Filters
Paper
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
925520
Schroeder Interchange
K10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925520
Zoro #
G1120314
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Paper
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
925520
Schroeder Interchange
K10
Hydac Interchange
HK010P
Seal
Nitrile
Operating Pressure (PSI)
150
Max. Flow GPM
50
Item
Hydraulic Filter Element
Filters
Contaminants
Filter Media
Cellulose
Microns
10
Max. Flow
50 gpm
Primary Filter Removes
Contaminants
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.