Filter Element, 10 Micron, 50 GPM, 150 PSI
Mfr # 928766
Zoro # G8492238
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
928766
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928766
Zoro #
G8492238
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/2"-16
Details
Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
928766
Seal Material
Nitrile
Operating Pressure (PSI)
150
Filters
Return Line
Filter Media
Microglass
Housing Type
Single
Seal
Nitrile
Max. Flow
50 gpm
For Use With
4ZC89
Microns
10
Item
Hydraulic Filter Element
Max. Flow GPM
50
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 150 psi, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.