Zoro Homepage

Filter Element, 10 Micron, 50 GPM, 3000 PSI

  • Mfr # 922624

  • Zoro # G3339621


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Paper
Micron Rating
10
Max. Pressure
3,000 psi
Parker Interchange
922624
Filters
Pressure Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922624
Zoro #
G3339621
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Paper
Micron Rating
10
Max. Pressure
3,000 psi
Parker Interchange
922624
Item
Hydraulic Pressure Filter
Filters
Pressure Line
Fatigue Rating (PSI)
2000
Max. Flow GPM
50
Filter Media
Cellulose
Microns
10
Seal
Nitrile
Operating Pressure (PSI)
3000
For Use With
5Z281
Housing Type
Single
Max. Flow
50 gpm
Housing Type - Filters
Single Length
Seal Material
Nitrile
Max. Fatigue Pressure Rating
2000 psi

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.