Filter Element, 100 Microns, 1123 SCFM
Mfr # 100WS25-260
Zoro # G3091487
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Stainless Steel Mesh
Max. Temp. (F)
175
Filter Rating - Air Treatment
100 micron
Media Type - Air Treatment
Stainless Steel Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100WS25-260
Zoro #
G3091487
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Stainless Steel Mesh
Max. Temp. (F)
175
Filter Rating - Air Treatment
100 micron
Item
Compressed Air Filter Element
Media Type - Air Treatment
Stainless Steel Mesh
Replaces
Hankinson E9-PV
Item - Air Filter Elements
Pneumatic Filter Element
Filter Element Material
Stainless Steel
Filter Rating
100 micron
Filter Type
Coalescing
For Substance Type
Air
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 100 micron, Filter Element Material Stainless Steel, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.