Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100WS25-265
Zoro #
G2459746
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Stainless Steel Mesh
Max. Temp. (F)
175
Media Type - Air Treatment
Stainless Steel Mesh
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
100 micron
Replaces
Hankinson E9-44
Item - Air Filter Elements
Pneumatic Filter Element
For Substance Type
Air
Filter Element Material
Stainless Steel
Filter Type
Coalescing
Filter Rating
100 micron
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 100 micron, Filter Element Material Stainless Steel, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.