Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 20 Micron, 10 GPM, 150 PSI

  • Mfr # 930369Q

  • Zoro # G1434991


product price: $60.59
/ea

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
20
Max. Pressure
150 psi
Parker Interchange
930369Q
Pall Interchange
HC9020FKT4H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930369Q
Zoro #
G1434991
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
20
Max. Pressure
150 psi
Parker Interchange
930369Q
Pall Interchange
HC9020FKT4H
Seal
fluorocarbon
Max. Flow GPM
10
Filters
Contaminants
Operating Pressure (PSI)
150
Filter Media
Microglass III
Microns
20
Item
Hydraulic Filter Element
Primary Filter Removes
Contaminants
Seal Material
Fluorocarbon
Max. Flow
10 gpm

Description

Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.