Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 20 Micron, 20 GPM, 150 PSI

  • Mfr # 928764

  • Zoro # G8492326


product price: $57.89
/ea

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
20
Max. Pressure
150 psi
Parker Interchange
928764
Microns
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
928764
Zoro #
G8492326
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-12

Details

Filter Media - Filters
Fiberglass
Micron Rating
20
Max. Pressure
150 psi
Parker Interchange
928764
Microns
20
Max. Flow
20 gpm
Housing Type
Single
Filters
Return Line
For Use With
4ZC88
Seal
Nitrile
Max. Flow GPM
20
Operating Pressure (PSI)
150
Item
Hydraulic Filter Element
Filter Media
Microglass
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 20 gpm, Max. Pressure 150 psi, Thread Size 1 In.-12, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.