Zoro Homepage

Filter Element, 20 Micron, 4 GPM, PK2

  • Mfr # 932020

  • Zoro # G3391997


product price: $67.89
/pk 2, $33.95/ea

Key Features

Filter Media - Filters
Paper
Micron Rating
20
Parker Interchange
932020
For Use With
6F582
Microns
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932020
Zoro #
G3391997
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Paper
Micron Rating
20
Parker Interchange
932020
For Use With
6F582
Item
Replacement Filter Element
Microns
20
Filter Media
Cellulose
Max. Flow GPM
4
Seal
fluorocarbon
Max. Flow
4 gpm
Seal Material
Fluorocarbon

Description

Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Paper, Max. Flow 4 gpm, Thread Size -, Seal Material Fluorocarbon, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.