Zoro Homepage

Filter Element, 3 Micron, 50 GPM, 150 PSI

  • Mfr # 925772

  • Zoro # G1328171


product price: $38.69
/ea

Key Features

Filter Media - Filters
Paper
Micron Rating
3
Max. Pressure
150 psi
Parker Interchange
925772
Schroeder Interchange
K3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925772
Zoro #
G1328171
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Paper
Micron Rating
3
Max. Pressure
150 psi
Parker Interchange
925772
Schroeder Interchange
K3
Hydac Interchange
HK003P
Max. Flow GPM
50
Filters
Contaminants
Filter Media
Cellulose
Seal
Nitrile
Operating Pressure (PSI)
150
Item
Hydraulic Filter Element
Microns
3
Primary Filter Removes
Contaminants
Seal Material
Nitrile
Max. Flow
50 gpm

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.