Zoro Homepage

Filter Element, 5 Micron, 10 GPM, 200 PSI

  • Mfr # 937398Q

  • Zoro # G8492317


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
200 psi
Parker Interchange
937398Q
Microns
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937398Q
Zoro #
G8492317
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
200 psi
Parker Interchange
937398Q
Microns
5
Seal
Nitrile
Seal Material
Nitrile
Max. Flow GPM
10
Housing Type
Double
Operating Pressure (PSI)
200
Filter Media
Microglass
Filters
Contaminants
Max. Flow
10 gpm
Item
Hydraulic Filter Element
Fatigue Rating (PSI)
150
Housing Type - Filters
Double Length
For Use With
1XPW9, 798KL5, 798LK4
Max. Fatigue Pressure Rating
150 psi
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 200 psi, Primary Filter Removes Contaminants, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.