Zoro Homepage

Filter Element, 5 Micron, 4 GPM, PK2

  • Mfr # 932018Q

  • Zoro # G1303486


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
5
Parker Interchange
932018Q
For Use With
6F582
Microns
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932018Q
Zoro #
G1303486
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Parker Interchange
932018Q
For Use With
6F582
Microns
5
Seal
fluorocarbon
Item
Replacement Filter Element
Max. Flow GPM
4
Filter Media
Microglass III
Max. Flow
4 gpm
Seal Material
Fluorocarbon

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 4 gpm, Thread Size -, Seal Material Fluorocarbon, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.