Zoro Homepage

Filter Element, 5 Micron, 50 GPM, 150 PSI

  • Mfr # 926841Q

  • Zoro # G3144407


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
926841Q
Pall Interchange
HC9600FKN4H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926841Q
Zoro #
G3144407
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
926841Q
Pall Interchange
HC9600FKN4H
Filter Media
Microglass III
Filters
Contaminants
Seal
fluorocarbon
Item
Hydraulic Filter Element
Microns
5
Operating Pressure (PSI)
150
Max. Flow GPM
50
Max. Flow
50 gpm
Seal Material
Fluorocarbon
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.