Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 5 Micron, 70 GPM, 150 PSI

  • Mfr # 935168

  • Zoro # G3508461


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
935168
Pall Interchange
HC7400FKN8H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
935168
Zoro #
G3508461
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
935168
Pall Interchange
HC7400FKN8H
Max. Flow GPM
70
Microns
5
Item
Hydraulic Filter Element
Filters
Contaminants
Seal
fluorocarbon
Filter Media
Microglass III
Operating Pressure (PSI)
150
Seal Material
Fluorocarbon
Primary Filter Removes
Contaminants
Max. Flow
70 gpm

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 70 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.