Zoro Homepage

Filter Element, 5 Micron, 80 GPM, 150 PSI

  • Mfr # 926843Q

  • Zoro # G0909027


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
926843Q
Pall Interchange
HC9600FKN8H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926843Q
Zoro #
G0909027
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
926843Q
Pall Interchange
HC9600FKN8H
Filters
Contaminants
Max. Flow GPM
80
Item
Hydraulic Filter Element
Filter Media
Microglass III
Operating Pressure (PSI)
150
Seal
fluorocarbon
Microns
5
Primary Filter Removes
Contaminants
Seal Material
Fluorocarbon
Max. Flow
80 gpm

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.