Filter Element, Carbon, 258 SCFM
Mfr # AHC19-131
Zoro # G2304967
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Replaces
Hankinson E1-32
Media Type - Air Treatment
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHC19-131
Zoro #
G2304967
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Replaces
Hankinson E1-32
Media Type - Air Treatment
Carbon
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Filter Element Material
Carbon
Filter Type
Oil Vapour Removal
For Substance Type
Air
Description
Compressed Air Filter Element, Filter Type Oil Vapour Removal, Filter Element Material Carbon, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.