Zoro Homepage

Filter Element, For 4HEP3, Pk4

  • Mfr # 4/050-05-BX

  • Zoro # G1464635


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Filter Rating - Air Treatment
0.01 micron
Item - Air Filter Elements
Pneumatic Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/050-05-BX
Zoro #
G1464635
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
For Use On
Membrane Dryer Prefilter
For Use with Stock Number
4HEP3
Media Type - Air Treatment
Microglass
Filter Element Material
Borosilicate Glass Microfibers
Compatible Manufacturer Part Number
AD0010-35
Filter Rating
0.01 micron
Filter Type
Sample Analzyer
For Substance Type
Air
Filter Efficiency
99.99 %

Description

Compressed Air Filter Element, Filter Type Sample Analzyer, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HEP3, Compatible Manufacturer Part Number AD0010-35, Filter Efficiency 99.99 Percent, For Substance Type Air, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.