Zoro Homepage

Filter Element, For 4HET2 & 4HET5, PK4

  • Mfr # 4/150-19-BX

  • Zoro # G1285207


product price: $487.99
/pk 4, $122.00/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
For Use On
Instrument Filter
Media Type - Air Treatment
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/150-19-BX
Zoro #
G1285207
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Item
Compressed Air Filter Element
For Use On
Instrument Filter
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
0.01 micron
For Use with Stock Number
4HET2, 4HET5
For Substance Type
Air
Compatible Manufacturer Part Number
8206N-1A1-BX, 8208N-1A1-BX
Filter Element Material
Borosilicate Glass Microfibers
Filter Type
Sterile
Filter Rating
0.01 micron
Filter Efficiency
99.99 %

Description

Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET2, 4HET5, Compatible Manufacturer Part Number 8206N-1A1-BX, 8208N-1A1-BX, Filter Efficiency 99.99 Percent, For Substance Type Air, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.