Zoro Homepage

Filter Element

  • Mfr # G01280

  • Zoro # G7402035


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Parker
For Use With Mfr. Model Number
24P Series
Outside Dia.
2.34 in
Parker Interchange
922627; G01280Q
Inside Dia.
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01280
Zoro #
G7402035
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.34 in
Inside Dia.
1.41 in
Overall Height
5.31 in

Details

Item
Hydraulic Filter Element
Fits Brand
Parker
For Use With Mfr. Model Number
24P Series
Parker Interchange
922627; G01280Q

Description

Hydraulic Filter Element, Inside Dia. 1.41 in, Outside Dia. 2.34 in, Overall Height 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.