Zoro Homepage

Filter Housing, 12 7/8 in H

  • Mfr # B10-3/4SD

  • Zoro # G2272742


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Element Only
Fuel Type
Diesel, Gasoline
Length
Takes a 9-3/4 in to 10 in filter
Outside Dia.
3 5/8 in
Width
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-3/4SD
Zoro #
G2272742
UPC #
-
Country of Origin
United States

Dimensions

Length
Takes a 9-3/4 in to 10 in filter
Outside Dia.
3 5/8 in
Width
4 5/16 in
Inside Dia.
3 1/2 in
Height
12 7/8 in
Overall Height
12 7/8 in
Overall Width
4 3/8 in
Overall Length
10 in

Details

Filter Design
Element Only
Fuel Type
Diesel, Gasoline
Includes
Filter Housing
Filter Fuel Type
Diesel, Gas
Item
Fuel Filter
Description/Special Features
For Cartridge Vessel
Flow Rate
5 gpm
Head Material
Carbon Steel
Housing Material
Carbon Steel

Description

Water Filter Housing, Housing Material Carbon Steel, Flow Rate 5 gpm, Overall Height 12 7/8 in, Overall Length 10 in, Overall Width 4 3/8 in, Head Material Carbon Steel, Includes Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.