Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 5 gpm, 3.63" O.D., 10" H

  • Mfr # BSSB10-3/4SD

  • Zoro # G4705967


product price: $1,246.44
/ea
Free Shipping & Returns

Key Features

Application
Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent
Flow Rate
5 gpm
For Use With
2-1/2 in Diameter Filter Cartridges
Height
10"
Max. Pressure
150 psi @ 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSB10-3/4SD
Zoro #
G4705967
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Outside Dia.
3.63"
Length (In.)
12 3/4 in
Width (In.)
3 5/8 in
Height (In.)
12 3/4 in
Dia. (In.)
3 5/8 in
Overall Height
12 3/4 in
Overall Width
4 3/8 in
Overall Diameter
3 5/8 in
Overall Length
12 3/4 in
Connection Size
3/4 in

Details

Application
Compressed Air, Coolant, Hydraulic Oil, Petrochemicals, Potable Liquid, Process Water, Solvent
Flow Rate
5 gpm
For Use With
2-1/2 in Diameter Filter Cartridges
Max. Pressure
150 psi @ 250 Degrees F
Max. Temp.
250 Degrees F
Color
Silver
Housing Material
316 Stainless Steel
Material
316 Stainless Steel (Head)
Max. Flow GPM
5
Head Material
316 Stainless Steel
Includes
Buna-N Seal
Inputs/Outputs
3/4 in NPT
Flow Rate (GPM)
5
Max. Temp. (F)
250 Degrees F
Max. Pressure (PSI)
150 psi
Item
Filter Housing
Cartridges Required
1
Type
Cartridge
Series
Bssb Single Cartridge Filter Vessels
Compatible Mfr. Model Number
4150-5177, 4150-5178, 4150-5179, 4150-5226, 4150-5361, 4150-5382
Connection Type
NPT
Connection Gender
Female
Maximum Temperature
250 Degrees F
Maximum Pressure
150 psi
Features
Bracket Kit for Installation on Drilled Head Bosses for Easy Mounting, Bssb Series Filter Vessels Take Standard DOE Cartridges, In-Line Pipe Connections for Easy Installation, O-Ring Closure Seal Provides Positive Sealing, Single Center Bolt for Quick Cartridge Change, Spring-Loaded Bottom Seat for Positive Filter Cartridge Sealing

Description

Water Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 5 gpm, Connection Size 3/4 in, Overall Height 12 3/4 in, Overall Diameter 3 5/8 in, Connection Type NPT, Overall Length 12 3/4 in, Overall Width 4 3/8 in, Application Compressed Air, Coolant Filtration, Hydraulic Oil, Petrochemicals, Potable Liquid Filtration, Process Water, Solvent Filtration, Color Silver, Compatible Mfr. Model Number 4150-5177, 4150-5178, 4150-5179, 4150-5226, 4150-5361, 4150-5382, Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.