Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Particulate, 1/4", NPT, 24 scfm

  • Mfr # 14F17AB

  • Zoro # G809984805


product price: $51.15
/ea

Key Features

Filter Type
Particulate
Weight
0.41 lb
Maximum Operating Pressure
250 psig
Body Material
Zinc
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14F17AB
Zoro #
G809984805
UPC #
-
Country of Origin
Mexico

Dimensions

Air Outlet Size
1/4 in
Overall Width
1 11/16 in
Overall Height
4 3/16 in
Air Inlet Size
1/4 in

Details

Item
Filter
Filter Type
Particulate
Weight
0.41 lb
Maximum Operating Pressure
250 psig
Body Material
Zinc
Minimum Operating Temperature
32 Degrees F
Filter Bowl Capacity
1 oz
Air Outlet Type
NPT
Sight Gauge Included
No
Maximum Flow Rate
24 scfm
Series
14
Air Inlet Type
NPT
Filter Rating
40 micron
Seal Material
Nitrile
Filter Bowl Material
Metal
Pressure Drop
5 psig
For Fluid Type
Compressed Air
Drain Included
Yes
For Substance Type
Air
Minimum Operating Pressure
0 psig
Drain Type
Auto Pulse Drain
Drain Part Compatibility
PS451BP
Maximum Operating Temperature
175 Degrees F

Description

Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Auto Pulse Drain, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS451BP, Filter Bowl Capacity 1 oz, Filter Rating 40 micron

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.