Zoro Homepage

Filter Regulator, Air Inlet 1/4", 18 scfm

  • Mfr # 14E11B13FC

  • Zoro # G709984806


product price: $61.75
/ea

Key Features

Drain Type
Manual
Series
14
Adjustment Mechanism Material
Plastic
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14E11B13FC
Zoro #
G709984806
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 9/16 in
Overall Width
1 5/8 in
Overall Height
6 3/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Drain Type
Manual
Series
14
Adjustment Mechanism Material
Plastic
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Plastic
Adjustment Mechanism
Knob
Body Material
Zinc
Air Inlet Type
NPT
Filter Rating
5 micron
Filter Bowl Capacity
1 oz
For Fluid Type
Compressed Air
Minimum Flow Rate
0 scfm
Pressure Gauge Included
No
Pressure Drop
10 psig
Weight
0.4 lb
Maximum Operating Pressure
150 psig
Regulator Type
Relieving
Item
Filter Regulator
Maximum Flow @ 100 psi
18 scfm
Minimum Regulated Pressure
0 psig
Minimum Operating Pressure
0 psig
Maximum Regulated Pressure
125 psig
Maximum Flow Rate
18 scfm
Minimum Operating Temperature
32 Degrees F
Air Outlet Type
NPT
Pressure Gauge Port Type
NPT
Seal Material
Nitrile
Filter Bowl Material
Polycarbonate
For Substance Type
Air
Drain Included
Yes
Filter Type
Particulate

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 18 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series 14, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 1 oz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.