Zoro Homepage

Filter, Spin On, 10

  • Mfr # 12AT110CBPCN12H

  • Zoro # G3101061


product price: $49.89
/ea

Key Features

Filter Rating (Microns)
10
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AT110CBPCN12H
Zoro #
G3101061
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
3/4"
Thread Size
1-12"
Outlet Port Thread Size
3/4"

Details

Filter Rating (Microns)
10
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
Micron Rating
10
Max. Pressure (PSI)
150
Max. Flow
20 gpm
Item
Hydraulic Spin-on Filter
By-Pass
15 PSI Spring
Seal
Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Features
Interchangeable with Major Brands of The Same Size, 3-3/4 in W x 5-11/16 in H
NPT (In.)
3/4
Gauge Port (F)NPT (In.)
1/8
Max. Temp. (F)
225
Hole
Two Threaded
Application
For Use With Petroleum Based Fluids
Head Material
Aluminum
Type
Return Line
Max. Flow GPM
20
Seal Material
Buna-N
Max. Operating Temp.
225 Degrees F
Outlet Type
NPTF
Inlet Type
NPTF

Description

Hydraulic Spin-on Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 20 gpm, Max. Operating Temp. 225 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 150 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.