Zoro Homepage

Filter, Spin On, 20

  • Mfr # 12AT120BBPCN12H

  • Zoro # G2886983


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
20
Filter Media
Microglass
Filter Media - Filters
Fiberglass
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AT120BBPCN12H
Zoro #
G2886983
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
3/4"
Thread Size
1-12"
Outlet Port Thread Size
3/4"

Details

Filter Rating (Microns)
20
Filter Media
Microglass
Filter Media - Filters
Fiberglass
Bypass Valve Pressure
15 psi
Max. Pressure
150 psi
Micron Rating
20
Max. Pressure (PSI)
150
Max. Flow
20 gpm
Item
Hydraulic Spin-on Filter
Max. Temp. (F)
225
Seal
Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Head Material
Aluminum
Type
Return Line
By-Pass
15 PSI Spring
Hole
Two Threaded
Application
For Use With Petroleum Based Fluids
Gauge Port (F)NPT (In.)
1/8
Features
Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same Size
Max. Flow GPM
20
NPT (In.)
3/4
Max. Operating Temp.
225 Degrees F
Seal Material
Buna-N
Inlet Type
NPTF
Outlet Type
NPTF

Description

Hydraulic Spin-on Filter, Filter Media - Filters Fiberglass, Micron Rating 20, Max. Flow 20 gpm, Max. Operating Temp. 225 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 150 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.