Zoro Homepage

FILTER TUBE-BOX OF 1

  • Mfr # 1/DCI-100-25-000

  • Zoro # G411892116


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
8104
Filter Type
Carbon Activated
Filter Efficiency
99.99 %
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/DCI-100-25-000
Zoro #
G411892116
UPC #
-
Country of Origin
United States

Details

Item
Carbon Adsorber Filter Element
Compatible Manufacturer Part Number
8104
Filter Type
Carbon Activated
Filter Efficiency
99.99 %
Filter Rating
5 micron

Description

Carbon Adsorber Filter Element, Filter Type Carbon Activated, Filter Rating 5 micron, Compatible Manufacturer Part Number 8104, Filter Efficiency 99.99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.