Zoro Homepage

Filter/Dryer, 1/4 In

  • Mfr # LLD-032S

  • Zoro # G1095735


product price: $16.19
/ea

Key Features

Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
1/4
Overall Length (In.)
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD-032S
Zoro #
G1095735
UPC #
687472225379
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4
Overall Length (In.)
3 1/16 in
Cut Out Length (In.)
3 7/16 in
System Size - R-22
1 ton
Overall Length
3.8 in
Connection Size
1/4 in
For System Size
20 ton
Shell Length
3.4 in
Overall Diameter
1.8 in
System Size - R-410A
1 ton

Details

Item
Liquid Line Filter Dryer
Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
1 ton
R-410A Capacity
1 ton
Description
100 % Molecular Sieve With Charging Valve
Standards
UL Listed
Finish
Powder Painted
Operating Pressure - Maximum
650 psi
Connection Material
Copper
Connection Gender
Female
Desiccant Volume
3 cu in
Connection Type
Sweat
Core Type
Molecular Sieve
For Refrigerant Group
HC, HCFC, HFC, HFO
Product Type
Liquid Line Filter Dryer
For Refrigerant Type
R-410A
Body Material
Steel

Description

Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 3 1/16 in, R-22 Capacity (Tons) 1 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 100 Percent Molecular Sieve With Charging Valve, R-410A Capacity 1 ton, Cut Out Length (In.) 3 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.