Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Dryer, 5/8 In, Solder

  • Mfr # 165S

  • Zoro # G3264581


product price: $44.19
/ea

Key Features

Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
5/8
Overall Length (In.)
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165S
Zoro #
G3264581
UPC #
687472275794
Country of Origin
United States

Dimensions

Connection Size (In.)
5/8
Overall Length (In.)
6 5/16 in
Cut Out Length (In.)
4 3/4 in
Overall Diameter
2.5 in
For System Size
13.3 ton
System Size - R-410A
12.7 ton
System Size - R-22
13 ton
Overall Length
6.3 in
Shell Length
4.8 in
Connection Size
5/8 in

Details

Item
Liquid Line Filter Dryer
Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
10 ton
R-410A Capacity
10 ton
Description
75/25 Dessicant Blend
Standards
CSA Certified, UL Listed
Water Capacity - R410a
226 drop (125 Degrees F); 254 drop (75 Degrees F)
Product Type
Liquid Line Filter Dryer
Core Type
Molecular Sieve
Water Capacity - R22
398 drop (125 Degrees F); 430 drop (75 Degrees F)
Operating Pressure - Maximum
500 psi
For Refrigerant Group
CFC, HCFC, HFC
Connection Type
Sweat
Connection Material
Copper
Filter Area
34 sq in
Holding Capacity - R-22
8.1 oz
Holding Capacity - R-410A
7 oz
Body Material
Steel
For Refrigerant Type
R-12, R-134A, R-22, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-410A, R-502, R-507A
Finish
Powder Painted

Description

Liquid Line Filter Dryer, Connection Size (In.) 5/8, Overall Length (In.) 6 5/16 in, R-22 Capacity (Tons) 10 ton, Type Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description 75/25 Dessicant Blend, R-410A Capacity 10 ton, Cut Out Length (In.) 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.