Zoro Homepage
This item is Discontinued.
Parker Filter/Regulator/Lubricator, 1/2 In. NPT C628-04FRL8ACA4B

Filter/Regulator/Lubricator, 1/2 In. NPT (Discontinued)

  • Mfr # C628-04FRL8ACA4B
  • Zoro # G6082072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C628-04FRL8ACA4B
Zoro #
G6082072
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2" NPT
Bowl Size
4.4 oz.
Overall Height
13 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
10 9/16 in
Bowl Size - Air Treatment
4.4 oz
Gauge Port Size
1/4 in NPT
Size - Air Treatment
Standard
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Filter/Regulator/Lubricator
Includes
Fill Plug, Gauge
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Automatic, Manual
Filter Rating
5 micron
Max. Flow - Air Treatment
90 cfm
Max. Flow
90 cfm
Bowl Material
Die Cast Zinc
Item - FRL
Filter/Regulator/Lubricator
For Removal Of
Particles, Water
Bowl Material - Air Treatment
Zinc
Number of Pieces - Air Treatment
3
Max. Pipe Run - Air Treatment
15 ft
Adjustment Knob
T-Handle
Adjustment Range - Air Treatment
0 to 125 psi
Max. Temp.
175 Degrees F
Filter Rating - Air Treatment
5 micron
Adjustment Range
0 to 125 psi
Max. Incoming Pressure - Air Treatment
250 psi
Drain Included
Yes
Series
C628
Sight Dome Included
Yes
Body Material
Zinc
Oil Capacity
4.4 oz
Filter Type
Particulate
Maximum Operating Pressure
300 psi
Maximum Regulated Pressure
125 psi
For Fluid Type
Oil
Regulator Type
Relieving
For Maximum Pipe Run
15 ft
For Substance Type
Air
Pressure Gauge Included
Yes
Air Inlet Type
NPT
Filter Bowl Material
Metal
Adjustment Mechanism
T-Handle
Lubricator Bowl Capacity
4.4 oz
Number of Air Inlets
1
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Flow Rate
270 cfm
Filter Bowl Capacity
4.4 oz
Lubricator Type
Mist
Sight Gauge Included
Yes
Air Outlet Type
NPT
Lubricator Bowl Material
Zinc
Minimum Regulated Pressure
0 psi
Number of Air Outlets
1
Maximum Flow Rate
90 cfm
Seal Material
Nitrile
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 300 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 4.4 oz, Lubricator Bowl Capacity 4.4 oz, Drain Type Automatic, Manual, Overall Width 10 9/16 in, Series C628, Adjustment Mechanism T-Handle, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.