Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 1/4", NPT

  • Mfr # 14A11B18F0GF

  • Zoro # G910436217


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Drain Type
No Drain (Lubricator Bowl), Twist Drain (Filter Bowl)
Filter Rating
5 micron
Overall Width
5 3/4 in
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14A11B18F0GF
Zoro #
G910436217
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Overall Width
5 3/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Drain Type
No Drain (Lubricator Bowl), Twist Drain (Filter Bowl)
Filter Rating
5 micron
Seal Material
Nitrile
Air Inlet Type
NPT
Adjustment Mechanism
Knob
For Fluid Type
Compressed Air
Filter Element Material
Plastic
Maximum Operating Temperature
125 Degrees F
Lubricator Bowl Material
Polycarbonate
Pressure Drop
125 psig
Weight
0.4 lb
Maximum Regulated Pressure
125 psig
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Pressure Gauge Included
Yes
Lubricator Type
Mist
Body Material
Zinc
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
250 psig
Lubricator Bowl Capacity
1 oz
Air Outlet Type
NPT
Maximum Flow Rate
24 scfm
Filter Bowl Capacity
1 oz
Series
14
For Substance Type
Air
Drain Part Compatibility
PS404P
Regulator Type
Relieving
Minimum Regulated Pressure
18 psig
Pressure Gauge Port Type
NPT

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1 oz, Lubricator Bowl Capacity 1 oz, Drain Type No Drain (Lubricator Bowl), Twist Drain (Filter Bowl), Overall Width 5 3/4 in, Series 14, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Drain Part Compatibility PS404P

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.