Shop PARKER
See all product information
Create Account
Fractional Plastic Plug, PDVF, Black
- Mfr # FB8TPL
- Zoro # G506005438
product price:Â
$
2.79
/ea
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Overall Length
1 1/2 in
Fitting Material
PVDF
Application
Air, Beverages, Carbon Dioxide, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8TPL
- Zoro #
- G506005438
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-Fit Cap
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Push-to-Connect
- Fitting Material
- PVDF
- Application
- Air, Beverages, Carbon Dioxide, Potable Water
- Fitting Shape
- Plug
- System of Measurement
- Imperial
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 225 Degrees F
- Color
- Black
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 250 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 275 Degrees F
- For Media Type
- Air, Beverages, Gases
- Wire Color
- Black
Dimensions
- Overall Length
- 1 1/2 in
- Fitting Tube Size Outer Diameter
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Push-Fit Cap, Application Air, Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material PVDF, Fitting Tube Size Outer Diameter 1/2 in, Material Grade Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 225 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black, Compatible Copper Tube Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.