Shop PARKER

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-10M-8R
  • Zoro # G905653735

product price: 
$
19.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Finish/Coating
Nickel Plated
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-10M-8R
Zoro #
G905653735
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 3/4 mm
Fitting Side B Pipe Size
1/2 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/2 mm
Wire Rope Length
23 3/4 mm
Length
23 3/4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Finish/Coating
Nickel Plated
System of Measurement
Metric
Fitting Material
Brass
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Release Ring Material
Stainless Steel
Thread Sealant Type
White Acrylic
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Application
Cooling, Pneumatics
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
FDA Approved, RoHS
Fitting Side B Connection Type
BSPT
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Elbow
Finish
Nickel-Plated
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Series
Prestolok
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/2 mm, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 3/4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.