Shop PARKER

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-12M-4R
  • Zoro # G605653752

product price: 
$
10.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
White Acrylic
Application
Cooling, Pneumatics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-12M-4R
Zoro #
G605653752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 5/8 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/4 mm
Fitting Side 2 Pipe Size
1/4 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Wire Rope Length
27 5/8 mm
Length
27 5/8 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
White Acrylic
Application
Cooling, Pneumatics
System of Measurement
Metric
Finish/Coating
Nickel Plated
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
0 Degrees F
Release Type
Ring
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Side B Connection Type
BSPT
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Fitting Material
Brass
Maximum Operating Pressure
300 psi
Standards
FDA Approved, RoHS
Fitting Shape
Elbow
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Series
Prestolok
Material Grade
C36000
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27 5/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.