Shop PARKER

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-4M-4R
  • Zoro # G405653792

product price: 
$
7.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Fitting Side A Tube Outer Diameter
4 mm
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-4M-4R
Zoro #
G405653792
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/4 mm
Overall Length
19 1/16 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/4 mm
Wire Rope Length
19 1/16 mm
Length
19 1/16 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Stainless Steel
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
300 psi
Finish/Coating
Nickel Plated
Thread Sealant Type
White Acrylic
Release Type
Ring
System of Measurement
Metric
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
BSPT
Color
Silver
Application
Cooling, Pneumatics
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C37700
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Series
Prestolok
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.