Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-8M-6R
  • Zoro # G305653793
product price: 
$
12.65
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Cooling, Pneumatics
Release Type
Ring
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-8M-6R
Zoro #
G305653793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 3/16 mm
Fitting Side B Pipe Size
3/8 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
3/8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Wire Rope Length
24 3/16 mm
Length
24 3/16 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Cooling, Pneumatics
Release Type
Ring
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
System of Measurement
Metric
Thread Sealant Type
White Acrylic
Minimum Operating Temperature
0 Degrees F
Color
Silver
Fitting Side B Connection Type
BSPT
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Finish/Coating
Nickel Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
300 psi
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Standards
FDA Approved, RoHS
Release Ring Material
Stainless Steel
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Elbow
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
BSPT
Finish
Nickel-Plated
Operating Pressure - Maximum
300 psi
Material Grade
C37700
Series
Prestolok
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 24 3/16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews