Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W68PLP-8M-2R
  • Zoro # G105653757
product price: 
$
6.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side B Pipe Size
1/8 in
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W68PLP-8M-2R
Zoro #
G105653757
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/8 in
Overall Length
29 13/16 mm
Fitting Side A Pipe Size
1/8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
29 13/16 mm
Length
29 13/16 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
BSPT
Release Type
Ring
System of Measurement
Metric
Application
Cooling, Pneumatics
Fitting Material
Brass
Standards
FDA Approved, RoHS
Thread Sealant Type
White Acrylic
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Series
Prestolok
Finish
Nickel-Plated
Material Grade
C36000
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Wire Color
Silver

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews