Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JS43-6-6
Zoro #
G3965361
UPC #
-
Country of Origin
United States
Dimensions
For Hose Dash Size
-6
Hydraulic Fitting Thread Size
11/16"-16
Hose Dash Size
6
Details
Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
302, 451
Hydraulic Hose I.D.
3/8 in
Hydraulic Fitting Thread Type
Female JIC
Finish
Zinc
Fitting Material
Steel
Standards
SAE 100R2
Fitting Type
Straight
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302, 451, Fitting Shape Straight, Fitting Material Steel, SAE 100R2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.