Fitting, Crimp, Female JIC, Straight, 1/2
Mfr # 10643-6-8
Zoro # G3966658
product price: $27.39
/eaKey Features
Fitting Size
9/16 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10643-6-8
Zoro #
G3966658
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
9/16 in x 1/2 in
Length (In.)
2.51
Hydraulic Fitting Thread Size
9/16"-18
Hose Dash Size
8
For Hose Dash Size
-6
Hose Fitting B Size
1/2 in
Thread Size
9/16"-18
Hose Fitting A Size
9/16 in
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.