Shop PARKER
See all product information
Create Account
Metric Metal Push-to-Connect Fitting, Brass, Silver
- Mfr # W171PLP-10M-6R
- Zoro # G205653787
product price:Â
$
17.89
/ea
Key Features
Specific Fitting Shape
Tee
Application
Vacuum
Overall Length
25 17/32 mm
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Maximum Operating Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W171PLP-10M-6R
- Zoro #
- G205653787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 17/32 mm
- Fitting Side B Tube Outer Diameter
- 10 mm
- Fitting Side C Pipe Size
- 3/8 in
- Fitting Thread Size
- 3/8"
- Fitting Side 2 Tube Outer Diameter
- 10 mm
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Fitting Side 3 Pipe Size
- 3/8 in
- Wire Rope Length
- 25 17/32 mm
- Length
- 25 17/32 mm
Description
Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25 17/32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.