Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W172PLP-10M-6R
  • Zoro # G505653715
product price: 
$
15.29
/ea

Key Features

Specific Fitting Shape
Tee
Finish/Coating
Nickel Plated
Fitting Material
Brass
Color
Silver
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W172PLP-10M-6R
Zoro #
G505653715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 17/32 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Thread Size
3/8"
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Wire Rope Length
25 17/32 mm
Length
25 17/32 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Finish/Coating
Nickel Plated
Fitting Material
Brass
Color
Silver
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
Acrylic
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Compatible Tube Hardness
90 Shore A, 95 Shore A
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Fitting Side C Connection Type
BSPT
Application
Vacuum
Release Ring Material
Stainless Steel
Fitting Shape
Tee
For Media Type
Air, Gases, Oils
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
BSPT
Finish
Nickel-Plated
Material Grade
C37700
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25 17/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews