Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl

  • Mfr # 11543-12-12

  • Zoro # G3965879


product price: $59.15
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Hydraulic Hose I.D.
3/4 in
Flange Code
61
Length (In.)
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543-12-12
Zoro #
G3965879
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3.54 in
Hydraulic Flange Size
3/4 in
Hose Dash Size
12
For Hose Dash Size
-12

Details

Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Fitting Material
Steel
Hydraulic Hose I.D.
3/4 in
Flange Code
61
Standards
SAE 100R2
Finish
zinc
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
302, 451

Description

Flange Head,SAE Code 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.