Zoro Homepage
This item is Discontinued.
Parker Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl 11943-12-12

Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl (Discontinued)

  • Mfr # 11943-12-12
  • Zoro # G3965845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11943-12-12
Zoro #
G3965845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Hose Dash Size
-12
Fitting Size
0.511 in x 3/4 in
Hydraulic Fitting Thread Size
0.511"-27
Length (In.)
3.51
Hose Dash Size
12
Hydraulic Flange Size
3/4 in
Thread Size
0.511"-27
Hose Fitting B Size
3/4 in
Hose Fitting A Size
511/1000 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.