Flange Adapter, 90 Deg Elbow, -16 Code 61 to -16 Male Seal-Lok ORFS

  • Mfr # 4NJM-16-16

  • Zoro # G512329689


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90° Elbow
Thread Size
1-7/16 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NJM-16-16
Zoro #
G512329689
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-7/16 x 12

Details

Fitting Shape
90° Elbow

Description

Parker's Flange and Flare Adapters assist with making challenging routing situations easier by providing different connection types for hydraulic systems. We offer flanges that accommodate numerous end configurations. Our Flanges and Flare Adapters meet and/or exceed all industry standards and specifications, and only Parker can provide the most efficient and appropriate flange for every hose product.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.