Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Adaptor, 1 In NPT, 1 In L

  • Mfr # 937463

  • Zoro # G1363537


product price: $62.49
/ea

Key Features

For Use With
2NMR9, 2NMT1, 2NMT2
Type
Flange
Body Length (In.)
1
Operating Temp. (F)
-20 to 250
NPT Inlet (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937463
Zoro #
G1363537
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Inlet Size
1 in NPT
Overall Height
1 in

Details

Item
Breather Adapter
For Use With
2NMR9, 2NMT1, 2NMT2
Type
Flange
Operating Temp. (F)
-20 to 250
NPT Inlet (In.)
1
Adapter Type - Breathers
Flange
Max. Operating Temp.
250 Degrees F

Description

Breather Adapter, Inlet Size 1 in NPT, For Use With 2NMR9, 2NMT1, 2NMT2, Adapter Type - Breathers Flange, Max. Operating Temp. 250 Degrees F, Overall Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.