Zoro Homepage

Flexo coupling, M10x1.25 threads

  • Mfr # P1C-4KRF

  • Zoro # G214847924


product price: $58.25
/ea

Key Features

Mount Type
Threaded Nut
Includes
Mounting Nut
Overall Length
73 mm
Series
P1C
Standards
ISO 15552, ISO 21287
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4KRF
Zoro #
G214847924
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
73 mm
For Bore Diameter
32 mm
Thread Size
M10 x 1.25

Details

Mount Type
Threaded Nut
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
Series
P1C
Standards
ISO 15552, ISO 21287
Product Type
Coupling
Compatible with Series
P1A, P1D, P1P
Body Material
Steel
Compatible with Brand
Parker
Weight
0.23 kg
System of Measurement
Metric

Description

Cylinder Mounting Hardware, Mount Type Threaded Nut, For Bore Diameter 32 mm, Body Material Steel, Overall Length 73 mm, Compatible with Brand Parker, Compatible with Series P1A, P1D, P1P, Includes Mounting Nut, Thread Size M10 x 1.25, Product Type Coupling, Standards ISO 15552, ISO 21287, Weight 0.23 kg, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.